The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Pfannenberg
-
13340214055
Pfannenberg Air Conditioners, DTS 2000 Series
MFG Item Number
13340214055
Product Description
Air Conditioner, 115VAC, RAL7035
Specifications
Specifications
BTU/H Capacity |
2,000 BTUs |
95/95 Rating BTU/H |
1,850 BTUs |
Ambient Temperature Range |
59-131 °F |
Nominal Volts AC (60Hz) |
120 VAC |
Running Current (A) |
2.9 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
No |
NEMA Rating |
NEMA 12 |
Height |
17.52 " |
Width |
23.4 " |
Depth |
15.6 " |
Availability
Obsolete Item No Longer Available
-
13340210055
Pfannenberg Air Conditioners, DTS 2000 Series
MFG Item Number
13340210055
Product Description
Air Conditioner, 230VAC, RAL7035
Specifications
Specifications
BTU/H Capacity |
2,000 BTUs |
95/95 Rating BTU/H |
1,850 BTUs |
Ambient Temperature Range |
59-131 °F |
Nominal Volts AC (60Hz) |
240 VAC |
Running Current (A) |
1.3 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
No |
NEMA Rating |
NEMA 12 |
Height |
13 " |
Width |
23.4 " |
Depth |
12.83 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
13340214200
Pfannenberg Air Conditioners, DTS 2000 Series
MFG Item Number
13340214200
Product Description
Air Conditioner, 115VAC, ANSI61
Specifications
Specifications
BTU/H Capacity |
2,000 BTUs |
95/95 Rating BTU/H |
1,850 BTUs |
Ambient Temperature Range |
59-131 °F |
Nominal Volts AC (60Hz) |
120 VAC |
Running Current (A) |
2.9 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
No |
NEMA Rating |
NEMA 12 |
Height |
59.13 " |
Width |
19.09 " |
Depth |
16.8 " |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
DTS 2000
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved